

22109066
Adhesives
3M
3M
7000000796
3M 3M
Description
405-021200-19808 ADHESIVE ; SCOTCH WELD PLASTIC TAN 5OZ
Adhesive; 5OZ Nominal Capacity Volume; Nitrile Rubber Chemical Compound; Light Tan Color; 7-7/8" Nominal Height; 1-1/2" Nominal Length; Tube Packing Type; 2-1/4" Nominal Width
Part #
7000000796
BDI #
22109066
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/7000000796/p/22109066
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0
EAN
0021200198083
Product Group - BDI
C00104
Noun
Adhesive
Manufacturer Item Number
405-021200-19808
Weight / LBS
0.33
Product Detail
Adhesive
Product Specification
5OZ Nominal Capacity Volume; Nitrile Rubber Chemical Compound; Light Tan Color; 7-7/8" Nominal Height; 1-1/2" Nominal Length; Tube Packing Type; 2-1/4" Nominal Width
Long Description
Adhesive; 5OZ Nominal Capacity Volume; Nitrile Rubber Chemical Compound; Light Tan Color; 7-7/8" Nominal Height; 1-1/2" Nominal Length; Tube Packing Type; 2-1/4" Nominal Width