

INTERTAPE POLYMER
INTERTAPE POLYMER
91411
INTERTAPE POLYMER INTERTAPE POLYMER
Description
91411 CLOTH/DUCT TAPE ; SLV 48MMX54.8M IPG-IPG 10 MIL 24RLL/CS
Duct Tape; Silver Color; 54.8M Nominal Length; 24/Case Quantity; 20LB/In Tensile Nominal Strength; 48MM Nominal Width; For Packaging, Wrapping and Sealing, Binding and Bundling, General Maintenance Application
Part #
91411
BDI #
23043784
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/91411/p/23043784
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201501
Weight / Kilogram
0.66
EAN
0077922761999
Product Group - BDI
G00268
Noun
Tape
Keyword String
Duct
Manufacturer Item Number
761-91411
Product Detail
Duct Tape
Product Specification
Silver Color; 54.8M Nominal Length; 24/Case Quantity; 20LB/In Tensile Nominal Strength; 48MM Nominal Width; For Packaging, Wrapping and Sealing, Binding and Bundling, General Maintenance Application
Long Description
Duct Tape; Silver Color; 54.8M Nominal Length; 24/Case Quantity; 20LB/In Tensile Nominal Strength; 48MM Nominal Width; For Packaging, Wrapping and Sealing, Binding and Bundling, General Maintenance Application