LOCTITE
LOCTITE
EA 9131 GP CAN OF 10-4GM IDH 237048
LOCTITE LOCTITE
Description
EA 9131 GP CAN OF 10-4GM IDH 237048 ; 21427 EPOXY GEN PURPS MIXER CUP
Adhesive; Fixmaster General Purpose Epoxy; 2000PSI Adhesive Tensile Shear; 0.12Oz Nominal Capacity Volume; 0.12Oz Nominal Capacity Weight; Epoxy Chemical Compound; 90 Min at 77 Deg F Fix Cure Time at Temperature24 Hr at 77 Deg F Full Cure Time at Temperature; Fluid Physical Form; 10/Can Quantity; 180 Deg F Maximum Temperature Range; EpoxyType; 1 Hr Minimum Working Time; For Glass, Hard Plastic, Rubber, Metal Applicable Material; Bonding Application; Loctite
Part #
237048
BDI #
1056186
Details
184.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/EA-9131-GP-CAN-OF-10-4GM-IDH-237048/p/1056186
Your Price
$ 184.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.165
EAN
0079340214279
Product Group - BDI
C00104
Noun
Adhesive
Manufacturer Internal Number
442-237048
Weight / LBS
0.3
Product Detail
Adhesive
Product Specification
Fixmaster General Purpose Epoxy; 2000PSI Adhesive Tensile Shear; 0.12Oz Nominal Capacity Volume; 0.12Oz Nominal Capacity Weight; Epoxy Chemical Compound; 90 Min at 77 Deg F Fix Cure Time at Temperature24 Hr at 77 Deg F Full Cure Time at Temperature; Fluid Physical Form; 10/Can Quantity; 180 Deg F Maximum Temperature Range; EpoxyType; 1 Hr Minimum Working Time
Long Description
Adhesive; Fixmaster General Purpose Epoxy; 2000PSI Adhesive Tensile Shear; 0.12Oz Nominal Capacity Volume; 0.12Oz Nominal Capacity Weight; Epoxy Chemical Compound; 90 Min at 77 Deg F Fix Cure Time at Temperature24 Hr at 77 Deg F Full Cure Time at Temperature; Fluid Physical Form; 10/Can Quantity; 180 Deg F Maximum Temperature Range; EpoxyType; 1 Hr Minimum Working Time; For Glass, Hard Plastic, Rubber, Metal Applicable Material; Bonding Application; Loctite