https://www.bdiexpress.com/medias/IND3-MADHXXX-GP-1383871-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIxOXxpbWFnZS9qcGVnfGFEWmpMMmd4T1M4eE1EYzJPVFUxTlRreE5EYzRNaTlKVGtRekxVMUJSRWhZV0ZoZlIxQmZNVE00TXpnM01WOHpNREI0TXpBd0xtcHdad3w0MDVjOTllNmMyMDVjNjEwMzZjMjEzZDhkMWE5NmY2OTM5ZjIyYWIwZjEzY2ViZGI1YTEwMGM1YTFkODJlMTI5
                
                https://www.bdiexpress.com/medias/IND3-MADHXXX-GP-1383871-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIxOXxpbWFnZS9qcGVnfGFEWmpMMmd4T1M4eE1EYzJPVFUxTlRreE5EYzRNaTlKVGtRekxVMUJSRWhZV0ZoZlIxQmZNVE00TXpnM01WOHpNREI0TXpBd0xtcHdad3w0MDVjOTllNmMyMDVjNjEwMzZjMjEzZDhkMWE5NmY2OTM5ZjIyYWIwZjEzY2ViZGI1YTEwMGM1YTFkODJlMTI5
                
					
						
									3M
								3M
							
						
					1099-1QT
				 
				3M 3M
Description
						
                            
								1099-1QT ADHESIVE ; NITRILE HIGH PERFORMANCE PLASTIC
General Purpose Nitrile High Performance Plastic Adhesive; Strong Bonding; Can; Liquid; General Industrial | MRO | Aftermarket Automotive Repair | Panel Installation | Upholstery; Tan; 1 Qt
                         	Part #
	                    
	                      	7000000797
							BDI #
						
	                      	1383871
							
						
Details
                    
                        205.84
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/1099-1QT/p/1383871
						
		
		
		
				Your Price
				
						
							$ 205.84 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31201600
					Weight / Kilogram
				0
					EAN
				0021200198113
					Product Group - BDI
				C00104
					Product Name And Type
				
					General Purpose Nitrile High Performance Plastic Adhesive
			Typical Use
				
					Strong Bonding
			Container Type
				
					Can
			Texture
				
					Liquid
			Application
				
					General Industrial | MRO | Aftermarket Automotive Repair | Panel Installation | Upholstery
			Tradename
				
					3M
			Manufacturer's Description
				
					3M Nitrile High Performance Plastic Adhesive
			Color
				
					Tan
			Container Size value And um
				
					1 Qt
			Substrate Material
				
					Vinyl | Plastic
			Degree of Flashpoint value And um
				
					-4 Deg F
			Odor
				
					Ketone
			VOC Content - Percentage
				
					20 to 40 Percentage
			Category - BDI
				
					Chemicals Adhesives General Purpose
			Harmonized Tariff Code
				
					3506.99.00.00
			Noun
				
					Adhesive
			Keyword String
				
					Chemical
			Manufacturer URL
				
					https://www.3m.com
			Long Description
				
					General Purpose Nitrile High Performance Plastic Adhesive; Strong Bonding; Can; Liquid; General Industrial | MRO | Aftermarket Automotive Repair | Panel Installation | Upholstery; Tan; 1 Qt
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
	
	
