https://www.bdiexpress.com/medias/IND3-MADHXXX-GP-1383870-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5NXxpbWFnZS9qcGVnfGFEWm1MMmczWlM4NU9ETTJNVEkwTkRjeE16STJMMGxPUkRNdFRVRkVTRmhZV0Y5SFVGOHhNemd6T0Rjd1h6TXdNSGd6TURBdWFuQm58MDhhMDQzOTQwZjI1Yzc1Njk3ZDYwMDFiNDZiNThlNDIwNzU5NzVjNTY1YTY2MDEyOTA3ZDE0NThjYzdmNWVlZQ
https://www.bdiexpress.com/medias/IND3-MADHXXX-GP-1383870-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5NXxpbWFnZS9qcGVnfGFEWm1MMmczWlM4NU9ETTJNVEkwTkRjeE16STJMMGxPUkRNdFRVRkVTRmhZV0Y5SFVGOHhNemd6T0Rjd1h6TXdNSGd6TURBdWFuQm58MDhhMDQzOTQwZjI1Yzc1Njk3ZDYwMDFiNDZiNThlNDIwNzU5NzVjNTY1YTY2MDEyOTA3ZDE0NThjYzdmNWVlZQ
3M
3M
1099-TUBE
3M 3M
Description
1099-TUBE ADHESIVE ; NITRILE HIGH PERFORMANCE PLASTIC 5 OZ
General Purpose High Performance Adhesive; Bonding; Tube; Liquid; General Industrial | MRO | Aftermarket Automotive Repair | Panel Installation | Upholstery; Tan; 5 Oz
Part #
7000000796
BDI #
1383870
Details
70.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/1099-TUBE/p/1383870
Your Price
$ 70.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.15
EAN
0021200198083
Product Group - BDI
C00104
Product Name And Type
General Purpose High Performance Adhesive
Typical Use
Bonding
Container Type
Tube
Texture
Liquid
Application
General Industrial | MRO | Aftermarket Automotive Repair | Panel Installation | Upholstery
Tradename
3M
Manufacturer's Description
3M Nitrile High Performance Plastic Adhesive
Color
Tan
Container Size value And um
5 Oz
Substrate Material
Vinyl | Plastic
Degree of Flashpoint value And um
-4 Deg F
Odor
Ketone
VOC Content - Percentage
20 to 40 Percentage
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Chemical
Manufacturer URL
https://www.3m.com
Long Description
General Purpose High Performance Adhesive; Bonding; Tube; Liquid; General Industrial | MRO | Aftermarket Automotive Repair | Panel Installation | Upholstery; Tan; 5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


