https://www.bdiexpress.com/medias/MFR3-MADHXXX-GP-1357-1QT-GRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMTB8aW1hZ2UvanBlZ3xhRFpqTDJnMU5TOHhNRGN3TnpJNE9UVTNNVE0xT0M5TlJsSXpMVTFCUkVoWVdGaGZSMUJmTVRNMU4xOHhVVlJmUjFKWlh6TXdNSGd6TURBdWFuQm58YTY1MjljYTQzNGE1ODM1M2UyYTA2MzlmNjhjZTcwM2M5NmE0MmZlYzc4MzVjNjJhZWE1MTA4MmZmYTBjZjNjZQ
https://www.bdiexpress.com/medias/MFR3-MADHXXX-GP-1357-1QT-GRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMTB8aW1hZ2UvanBlZ3xhRFpqTDJnMU5TOHhNRGN3TnpJNE9UVTNNVE0xT0M5TlJsSXpMVTFCUkVoWVdGaGZSMUJmTVRNMU4xOHhVVlJmUjFKWlh6TXdNSGd6TURBdWFuQm58YTY1MjljYTQzNGE1ODM1M2UyYTA2MzlmNjhjZTcwM2M5NmE0MmZlYzc4MzVjNjJhZWE1MTA4MmZmYTBjZjNjZQ
1383880
General Purpose Adhesives
3M
3M
1357-1QT-GRY
3M 3M
Description
1357 GREY CONTACT ADHESIVE ; QUART CAN
General Purpose High Performance Adhesive; Laminating Contact; Can; Liquid; Construction | Furniture | General Industrial | MRO | Packaging | Specialty Vehicle | Transportation | Woodworking; Gray/Green; 1 Qt
Part #
1357-1QT-GRY
BDI #
1383880
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/1357-1QT-GRY/p/1383880
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
EAN
0021200198922
Product Group - BDI
C00104
Product Name And Type
General Purpose High Performance Adhesive
Typical Use
Laminating Contact
Container Type
Can
Texture
Liquid
Application
Construction | Furniture | General Industrial | MRO | Packaging | Specialty Vehicle | Transportation | Woodworking
Tradename
3M
Manufacturer's Description
3M Neoprene High Performance Contact Adhesive
Color
Gray/Green
Container Size value And um
1 Qt
Substrate Material
Rubber | Cloth | Metal | Wood | Foamed Glass | Paper Honeycomb | Decorative Plastic Laminate
Degree of Flashpoint value And um
-7 Deg F
Odor
Strong Petroleum
VOC Content - Percentage
12 to 25 Percentage
Net Weight
1 Qt
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Chemical
Manufacturer URL
https://www.3m.com
Long Description
General Purpose High Performance Adhesive; Laminating Contact; Can; Liquid; Construction | Furniture | General Industrial | MRO | Packaging | Specialty Vehicle | Transportation | Woodworking; Gray/Green; 1 Qt
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


