https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-14277-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg2N3xpbWFnZS9qcGVnfGFETmlMMmhrTXk4eE1EYzJPRFE1TXpNME5qZzBOaTlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVFF5TnpkZlJFTlNWRjh6TURCNE16QXdMbXB3Wnd8ZTMzZTU5MzZkMThjMzViYTIyMjY0MjdiZDZlOTQ1YjAwNWI1YjUzZGFhMGNkZmIwMmY1YjBkOTAxMjIyNjg4OA
https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-14277-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg2N3xpbWFnZS9qcGVnfGFETmlMMmhrTXk4eE1EYzJPRFE1TXpNME5qZzBOaTlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVFF5TnpkZlJFTlNWRjh6TURCNE16QXdMbXB3Wnd8ZTMzZTU5MzZkMThjMzViYTIyMjY0MjdiZDZlOTQ1YjAwNWI1YjUzZGFhMGNkZmIwMmY1YjBkOTAxMjIyNjg4OA
DEVCON
DEVCON
14277
DEVCON DEVCON
Description
14277 EPOXY GEL ; 1 MINUTE 50ML AMBER
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Furniture | Jewellery | Appliance | Model; Amber; 50 Ml
Part #
230-14277
BDI #
17116642
Details
102.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/14277/p/17116642
Your Price
$ 102.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.114
EAN
0078143142772
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Dual Cartridge
Texture
Multiple Refer to Manufacturer
Application
Furniture | Jewellery | Appliance | Model
Tradename
ONE MINUTE
Manufacturer's Description
Devcon One Minute Epoxy Gel
Color
Amber
Container Size value And um
50 Ml
Substrate Material
Ceramic | Concrete | Glass | Metal | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Thixotropic | Work Life 45 Sec
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
14277
Weight / LBS
0.25
Long Description
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Furniture | Jewellery | Appliance | Model; Amber; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

