

DEVCON
DEVCON
14501
DEVCON DEVCON
Description
14501 ; DEV DEV-THANE 2 LT-GRY
General Purpose Structural Adhesive; Primerless Multipurpose; Dual Cartridge; Liquid; Vertical Surface with Sagging Up to 3/8 Inch; Light Gray; 50 Ml
Part #
14501
BDI #
17116724
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/14501/p/17116724
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.114
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Primerless Multipurpose
Container Type
Dual Cartridge
Texture
Liquid
Application
Vertical Surface with Sagging Up to 3/8 Inch
Tradename
DEV-THANE
Manufacturer's Description
Devcon Dev-Thane 2
Color
Light Gray
Container Size value And um
50 Ml
Substrate Material
Concrete | Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Urethane Technology | Low Shrinkage | Rapid Cure
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
14501
Weight / LBS
0.25
Long Description
General Purpose Structural Adhesive; Primerless Multipurpose; Dual Cartridge; Liquid; Vertical Surface with Sagging Up to 3/8 Inch; Light Gray; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh