LOCTITE
LOCTITE
268 RED 300GM IDH 873059
LOCTITE LOCTITE
Description
873059 ; POR THRDLCKR 268 HI STRENGTH
General Purpose Threadlocking Adhesive; Threadlocking; Stick; Locking and Sealing of Threaded Assembly | Vertical and Overhead
Part #
873059
BDI #
17139845
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/268-RED-300GM-IDH-873059/p/17139845
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.36
EAN
0079340413290
Product Group - BDI
C00104
Product Name And Type
General Purpose Threadlocking Adhesive
Typical Use
Threadlocking
Container Type
Stick
Texture
Solid
Application
Locking and Sealing of Threaded Assembly | Vertical and Overhead
Tradename
268
Manufacturer's Description
Loctite 268 Threadlocking Adhesive
Color
Red
Container Size value And um
300 Gm
Substrate Material
Metal | Stainless Steel
Odor
Characteristic
VOC Content - Percentage
Below 3 Percentage
Other Features
Acrylic Technology | High Strength
Net Weight
300 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Threadlocking
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
873059
Long Description
General Purpose Threadlocking Adhesive; Threadlocking; Stick; Locking and Sealing of Threaded Assembly | Vertical and Overhead
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

