https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-3619-SYRG-30ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MTR8aW1hZ2UvanBlZ3xhRGN6TDJobE5TOHhNRGN6TWpnM056TXhOakV5Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpZeE9WOVRXVkpIWHpNd1RVeGZNekF3ZURNd01DNXFjR2N8MmNlZTk2MzdkZDU2YTUyMjVlZjRlOTY1Y2EzNjU1ZDE3ZDYzZGYwYjlkNjlmODRlNTFjNWQ4YTBhZjZjZTlmNw
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-3619-SYRG-30ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MTR8aW1hZ2UvanBlZ3xhRGN6TDJobE5TOHhNRGN6TWpnM056TXhOakV5Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpZeE9WOVRXVkpIWHpNd1RVeGZNekF3ZURNd01DNXFjR2N8MmNlZTk2MzdkZDU2YTUyMjVlZjRlOTY1Y2EzNjU1ZDE3ZDYzZGYwYjlkNjlmODRlNTFjNWQ4YTBhZjZjZTlmNw
LOCTITE
LOCTITE
3619 30ml
LOCTITE LOCTITE
Description
LOCTITE 3619 30ml
General Purpose Epoxy Adhesive; Bonding; Syringe; Surface Mount Adhesive
Part #
3619 30ml
BDI #
27355285
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/3619-30ml/p/27355285
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Epoxy Adhesive
Typical Use
Bonding
Container Type
Syringe
Texture
Liquid
Application
Surface Mount Adhesive
Tradename
3619
Manufacturer's Description
Loctite 3619 Epoxy Adhesive
Color
Red
Container Size value And um
10 Ml
Substrate Material
Ceramic | Glass | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Epoxy
VOC Content - Percentage
0.5 Percentage | 5.1 G/L
Other Features
Epoxy Technology | One Component | Heat Cure
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Epoxy
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Epoxy Adhesive; Bonding; Syringe; Surface Mount Adhesive
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


