LOCTITE
LOCTITE
380 1LB IDH 135424
LOCTITE LOCTITE
Description
380 1LB IDH 135424 INSTANT ADHESIVE ; 38061 BLACK MAX 380 1LB
General Purpose Instant Adhesive; Small Gap | Multipurpose; Bottle; Viscous Liquid; Close Fitting Part; Black; 1 Lb
Part #
135424
BDI #
1055402
Details
896.63
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/380-1LB-IDH-135424/p/1055402
Your Price
$ 896.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.52
EAN
0079340380615
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Small Gap | Multipurpose
Container Type
Bottle
Texture
Viscous Liquid
Application
Close Fitting Part
Tradename
380 | BLACK MAX
Manufacturer's Description
Loctite 380 Black Max Instant Adhesive; Toughened
Color
Black
Container Size value And um
1 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Conformance to Certificate
CFIA
Other Features
Cyanoacrylate Technology | Room Temperature Cure | Rubber Toughened | Temperature Range -54 to 107 Deg C
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
38061
Weight / LBS
1.157
Long Description
General Purpose Instant Adhesive; Small Gap | Multipurpose; Bottle; Viscous Liquid; Close Fitting Part; Black; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



