https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-18681-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ0Njl8aW1hZ2UvanBlZ3xhR0ZqTDJnMVppOHhNRFUxTnpJeU5ERTRPVGs0TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRnMk9ERmZRbFJNWHpNd01IZ3pNREF1YW5Cbnw1ZTAzZTA4MDhiOTk4NzRjYTlmNzk5ZGQzYjYwMDQ1ZTU4YmYxMzllYzdkMmFmM2IzNTg0MjljNDAyNzU3MGMx
LOCTITE
LOCTITE
4011 1LB IDH 146477
LOCTITE LOCTITE
Description
4011 1LB IDH 146477 INSTANT ADHESIVE ; 18681 4011 MD INSTANT
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Colorless to Light Yellow; 1 Lb
Part #
146477
BDI #
1055551
Details
802.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/4011-1LB-IDH-146477/p/1055551
Your Price
$ 802.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.521
EAN
0079340186811
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Medical Device
Container Type
Bottle
Texture
Viscous Liquid
Application
Disposable Medical Device
Tradename
4011 | PRISM
Manufacturer's Description
Loctite 4011 Prism Instant Adhesive
Color
Colorless to Light Yellow
Container Size value And um
1 Lb
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Humidity Cure | Temperature Range -54 to 82 Deg C
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
18681
Weight / LBS
1.157
Long Description
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Colorless to Light Yellow; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh