LOCTITE
LOCTITE
403 1LB IDH 233675
LOCTITE LOCTITE
Description
403 1LB IDH 233675 INSTANT ADHESIVE ; 40361 PRISM 403 20GM BOT
General Purpose Instant Adhesive; Surface Insensitive; Bottle; Viscous Liquid; OEM Assembly; Colorless to Straw; 1 Lb
Part #
233675
BDI #
1055976
Details
1102.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/403-1LB-IDH-233675/p/1055976
Your Price
$ 1,102.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.519
EAN
0079340403611
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Surface Insensitive
Container Type
Bottle
Texture
Viscous Liquid
Application
OEM Assembly
Tradename
403 | PRISM
Manufacturer's Description
Loctite 403 Prism Instant Adhesive; Low Odor/Low Bloom
Color
Colorless to Straw
Container Size value And um
1 Lb
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
Above 80 Deg C TCC
Odor
Odorless
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Room Temperature Cure | Temperature Range -54 to 71 Deg C
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
40361
Weight / LBS
1.157
Long Description
General Purpose Instant Adhesive; Surface Insensitive; Bottle; Viscous Liquid; OEM Assembly; Colorless to Straw; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



