LOCTITE
LOCTITE
4031 1LB IDH 229805
LOCTITE LOCTITE
Description
4031 1LB IDH 229805 INSTANT ADHESIVE ; 18683 PRISM 4031 1LB BOTTLE
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Colorless to Light Yellow; 1 Lb
Part #
229805
BDI #
1055804
Details
982.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/4031-1LB-IDH-229805/p/1055804
Your Price
$ 982.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.521
EAN
0079340186835
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Medical Device
Container Type
Bottle
Texture
Viscous Liquid
Application
Disposable Medical Device
Tradename
4031 | PRISM
Manufacturer's Description
Loctite 4031 Prism Low Odor/Low Bloom Instant Adhesive
Color
Colorless to Light Yellow
Container Size value And um
1 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
Above 80 Deg C
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Room Temperature Cure | Temperature Range -54 to 71 Deg C
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
18683
Weight / LBS
1.157
Long Description
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Colorless to Light Yellow; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh