

LOCTITE
LOCTITE
4031 20GM IDH 229804
LOCTITE LOCTITE
Description
4031 20GM IDH 229804 INSTANT ADHESIVE ; 18682 PRISM 4031 20GM
General Purpose Instant Adhesive; Medical Device; Bottle; Disposable Medical Device
Part #
229804
BDI #
24582665
Details
101.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/4031-20GM-IDH-229804/p/24582665
Your Price
$ 101.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.04
EAN
0079340186828
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Medical Device
Container Type
Bottle
Texture
Liquid
Application
Disposable Medical Device
Tradename
4031 | PRISM
Manufacturer's Description
Loctite 4031 Prism Instant Adhesive
Color
Colorless to Light Yellow
Container Size value And um
20 Gm
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 G/L
Other Features
Cyanoacrylate Technology
Net Weight
0.71 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
229804
Long Description
General Purpose Instant Adhesive; Medical Device; Bottle; Disposable Medical Device
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh