Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

404 4OZ IDH 234044 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-46548-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQxODh8aW1hZ2UvanBlZ3xhREV5TDJobE5TOHhNRFUxTnpJNE9ERTFNekV4T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRZMU5EaGZRbFJNWHpNd01IZ3pNREF1YW5CbnwzZmIwM2UyOWUzZTJiOTk2MzQwZjMxZGY0ZjZhYmU5NTQzYjhmNDdhOWZhZjMzN2UxNzRiZjRhNThhODM0ODEz
1056008 General Purpose Adhesives 

LOCTITE LOCTITE

404 4OZ IDH 234044

Description

404 4OZ IDH 234044 INSTANT ADHESIVE ; 46548 404 QUICKSET 4OZ BOTT

General Purpose Instant Adhesive; O-Ring; Bottle; Viscous Liquid; General Maintenance and Repair; Colorless; 4 Oz

Part #

234044

BDI #
1056008

Details

465.4 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 465.40 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.137
EAN
0079340465480
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
O-Ring
Container Type
Bottle
Texture
Viscous Liquid
Application
General Maintenance and Repair
Tradename
404 | QUICK SET
Manufacturer's Description
Loctite 404 Quick Set Instant Adhesive
Color
Colorless
Container Size value And um
4 Oz
Substrate Material
Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Conformance to Certificate
CFIA | CID-A-A-3097 Type II Class 2 | MIL-A-46050C Type II Class II
Other Features
Cyanoacrylate Technology | Humidity Cure | Viscosity 80 CP | Temperature Range -54 to 82 Deg C
Net Weight
4 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
46548
Weight / LBS
0.317
Long Description
General Purpose Instant Adhesive; O-Ring; Bottle; Viscous Liquid; General Maintenance and Repair; Colorless; 4 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh