

LOCTITE
LOCTITE
408 20GM
LOCTITE LOCTITE
Description
LOCTITE 408 20GM
General Purpose Instant Adhesive; Wicking Grade | Bonding; Bottle; OEM Assembly
Part #
408 20GM
BDI #
24599923
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/408-20GM/p/24599923
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Wicking Grade | Bonding
Container Type
Bottle
Texture
Liquid
Application
OEM Assembly
Tradename
408 | PRISM
Manufacturer's Description
Loctite 408 Prism Instant Adhesive
Color
Colorless to Light Yellow
Container Size value And um
20 Gm
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
80 Deg C TCC
Odor
Odorless
VOC Content - Percentage
Below 2 Percentage | Below 20 G/L
Other Features
Cyanoacrylate Technology | Humidity Cure | Low Blooming
Net Weight
0.71 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; Wicking Grade | Bonding; Bottle; OEM Assembly
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh