LOCTITE
LOCTITE
410 20GM IDH 135444
LOCTITE LOCTITE
Description
410 20GM IDH 135444 INSTANT ADHESIVE ; 41045 PRISM 410 20GM BOT
General Purpose Instant Adhesive; High Impact; Bottle; Viscous Liquid; OEM Assembly; Black; 0.044 Lb
Part #
135444
BDI #
1055412
Details
55.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/410-20GM-IDH-135444/p/1055412
Your Price
$ 55.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.032
EAN
0079340410459
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
High Impact
Container Type
Bottle
Texture
Viscous Liquid
Application
OEM Assembly
Tradename
410 | PRISM
Manufacturer's Description
Loctite 410 Prism Instant Adhesive; Black/Toughened
Color
Black
Container Size value And um
0.044 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Conformance to Certificate
CFIA
Other Features
Cyanoacrylate Technology | Humidity Cure | Rubber Toughened | Temperature Range -54 to 107 Deg C
Net Weight
0.7 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
41045
Weight / LBS
0.073
Long Description
General Purpose Instant Adhesive; High Impact; Bottle; Viscous Liquid; OEM Assembly; Black; 0.044 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh