https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-1401791-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU3ODV8aW1hZ2UvanBlZ3xhR000TDJoa1lTOHhNRFUxTnpJeU1USTBNRGcyTWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRRd01UYzVNVjlDVkV4Zk16QXdlRE13TUM1cWNHY3w3NzllZTBkNThmNTY4ZWJmYTM3YmFjNmZiMTkxOGFkYTIzZDFhNmM5YzZjNTRiOWFkOTcyMTFkYWExOGQ0MGQ0
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-1401791-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU3ODV8aW1hZ2UvanBlZ3xhR000TDJoa1lTOHhNRFUxTnpJeU1USTBNRGcyTWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRRd01UYzVNVjlDVkV4Zk16QXdlRE13TUM1cWNHY3w3NzllZTBkNThmNTY4ZWJmYTM3YmFjNmZiMTkxOGFkYTIzZDFhNmM5YzZjNTRiOWFkOTcyMTFkYWExOGQ0MGQ0
LOCTITE
LOCTITE
4311 1OZ IDH 1401791
LOCTITE LOCTITE
Description
4311 1OZ IDH 1401791 INSTANT ADHESIVE ; 4311 FLSHCUR CYANOACRYLAT
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Medical Device | Fiber Optic Component | OEM Assembly; Light Yellow Green to Blue Green; 1 Oz
Part #
1401791
BDI #
1055494
Details
193.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/4311-1OZ-IDH-1401791/p/1055494
Your Price
$ 193.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.05
EAN
0079340000032
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Medical Device
Container Type
Bottle
Texture
Viscous Liquid
Application
Medical Device | Fiber Optic Component | OEM Assembly
Tradename
4311 | FLASHCURE
Manufacturer's Description
Loctite 4311 Flashcure Light Cure Instant Adhesive
Color
Light Yellow Green to Blue Green
Container Size value And um
1 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C
Odor
Sharp
VOC Content - Percentage
20 g/l
Other Features
Cyanoacrylate Technology | Light Cure | Temperature Range -54 to 116 Deg C
Net Weight
1 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1401791
Weight / LBS
0.099
Long Description
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Medical Device | Fiber Optic Component | OEM Assembly; Light Yellow Green to Blue Green; 1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


