LOCTITE
LOCTITE
460 1LB IDH 234020
LOCTITE LOCTITE
Description
460 1LB IDH 234020 INSTANT ADHESIVE ; 46061 PRISM 460 1LB BOT
General Purpose Instant Adhesive; Low Odor Multipurpose; Bottle; Viscous Liquid; OEM Assembly | Close Fitting Part; Colorless to Straw; 1 Lb
Part #
234020
BDI #
1056007
Details
1035.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/460-1LB-IDH-234020/p/1056007
Your Price
$ 1,035.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.52
EAN
0079340460614
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Low Odor Multipurpose
Container Type
Bottle
Texture
Viscous Liquid
Application
OEM Assembly | Close Fitting Part
Tradename
460 | PRISM
Manufacturer's Description
Loctite 460 Prism Instant Adhesive; Low Odor/Low Bloom
Color
Colorless to Straw
Container Size value And um
1 Lb
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Negligible
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Humidity Cure | Temperature Range -54 to 71 Deg C
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
46061
Weight / LBS
1.157
Long Description
General Purpose Instant Adhesive; Low Odor Multipurpose; Bottle; Viscous Liquid; OEM Assembly | Close Fitting Part; Colorless to Straw; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



