https://www.bdiexpress.com/medias/MFR3-MADHXXX-GP-4693H-TUBE-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgzM3xpbWFnZS9qcGVnfGFHSmlMMmcyTXk4eE1EY3dOekk0T1RFeE1qWXdOaTlOUmxJekxVMUJSRWhZV0ZoZlIxQmZORFk1TTBoZlZGVkNSVjh6TURCNE16QXdMbXB3Wnd8YmRhN2IwZmVhOGM4MDU2N2IzZGZkYjc1MWYwNDYxMmQwMmYxNWI5NmViMjEwYjYxMzBmZjYwY2NkY2M4NmM5Nw
https://www.bdiexpress.com/medias/MFR3-MADHXXX-GP-4693H-TUBE-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgzM3xpbWFnZS9qcGVnfGFHSmlMMmcyTXk4eE1EY3dOekk0T1RFeE1qWXdOaTlOUmxJekxVMUJSRWhZV0ZoZlIxQmZORFk1TTBoZlZGVkNSVjh6TURCNE16QXdMbXB3Wnd8YmRhN2IwZmVhOGM4MDU2N2IzZGZkYjc1MWYwNDYxMmQwMmYxNWI5NmViMjEwYjYxMzBmZjYwY2NkY2M4NmM5Nw
3M
3M
4693H-TUBE
3M 3M
Description
4693H-TUBE ADHESIVE ; HIGH PERFORMANCE INDUSTRIAL PLASTIC 5 OZ
High Performance Adhesive; Industrial; Tube; Paste; Transparent; 5 Oz Container Size
Part #
4693H-TUBE
BDI #
1384331
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/4693H-TUBE/p/1384331
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0021200300882
Product Group - BDI
C00104
Product Name And Type
General Purpose High Performance Adhesive
Typical Use
Industrial
Container Type
Tube
Texture
Paste
Application
General Industrial | MRO
Tradename
3M
Manufacturer's Description
3M High Performance Industrial Plastic Adhesive
Color
Transparent
Container Size value And um
5 Oz
Substrate Material
Plastics | Polypropylene | Polyethylene | High Impact Polystyrene
Degree of Flashpoint value And um
-17 Deg C
Odor
Ketones
VOC Content - Percentage
Below 561 g/l
Net Weight
5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
High Performance
Manufacturer URL
https://www.3m.com
Manufacturer Internal Number
7000028594
Long Description
High Performance Adhesive; Industrial; Tube; Paste; Transparent; 5 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


