

LOCTITE
LOCTITE
493 1LB
LOCTITE LOCTITE
Description
LOCTITE 493 1LB
General Purpose Instant Adhesive; Bonding; Bottle; Gap Filling
Part #
493 1LB
BDI #
24600263
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/493-1LB/p/24600263
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Bonding
Container Type
Bottle
Texture
Liquid
Application
Gap Filling
Tradename
493 | SUPER BONDER
Manufacturer's Description
Loctite 493 Super Bonder Instant Adhesive
Color
Colorless to Straw
Container Size value And um
1 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.4 Deg C TCC
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 G/L
Conformance to Certificate
CID-A-A-3097 Type I Class 1 | MIL-A-46050C Type I Class I
Other Features
Cyanoacrylate Technology | Humidity Cure
Net Weight
454 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; Bonding; Bottle; Gap Filling
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh