https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-498-BTL-1OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NDJ8aW1hZ2UvanBlZ3xhRFZoTDJneE1TOHhNRGN6TWpneU5UYzNNakEyTWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRrNFgwSlVURjh4VDFwZk16QXdlRE13TUM1cWNHY3w3YWI4ZWZlYjQyZWJhYjJjMjA3NTdhYjYwOTBjMjE0NTlkN2JjZTFkNmQ4MGI2ZTA4ZTMyZTE1NjdlNDZlMDdl
LOCTITE
LOCTITE
498 1OZ
LOCTITE LOCTITE
Description
LOCTITE 498 1OZ
General Purpose Instant Adhesive; High Temperature; Bottle; Gap Filling | Bonding
Part #
498 1OZ
BDI #
24600703
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/498-1OZ/p/24600703
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
High Temperature
Container Type
Bottle
Texture
Liquid
Application
Gap Filling | Bonding
Tradename
498 | SUPER BONDER
Manufacturer's Description
Loctite 498 Super Bonder Instant Adhesive
Color
Translucent Colorless
Container Size value And um
1 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 G/L
Other Features
Cyanoacrylate Technology | High Temperature | Temperature Range -54 to 82 Deg C
Net Weight
28.3 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; High Temperature; Bottle; Gap Filling | Bonding
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh