PERMATEX
PERMATEX
72250
PERMATEX PERMATEX
Description
OBS USE18250081 - NOT AVAILABLE IN CA
General Purpose Instant Adhesive; High Impact; Bottle; Viscous Liquid; Gap Filling; Colorless; 1 Oz
Part #
72250
BDI #
20090131
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/72250/p/20090131
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.06
EAN
0078143722509
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
High Impact
Container Type
Bottle
Texture
Viscous Liquid
Application
Gap Filling
Tradename
ZIPGRIP
Manufacturer's Description
Permatex ZipGrip Toughened Instant Adhesives
Color
Colorless
Container Size value And um
1 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
65.5 to 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
Below 20 g/l
Conformance to Certificate
CID-A-A-3097 Type II Class 3
Other Features
Cyanoacrylate Technology | Rubber Toughened | Temperature Range -65 to 280 Deg F
Net Weight
1 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.permatex.com
Manufacturer Item Number
72250
Weight / LBS
0.13
Long Description
General Purpose Instant Adhesive; High Impact; Bottle; Viscous Liquid; Gap Filling; Colorless; 1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



