Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80119 https://www.bdiexpress.com/medias/IND3-MADHXXX-GP-1394953-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MTB8aW1hZ2UvanBlZ3xhR1ptTDJnNE9DODVPRE0yTVRJME1UUXpOalEyTDBsT1JETXRUVUZFU0ZoWVdGOUhVRjh4TXprME9UVXpYek13TUhnek1EQXVhbkJufDdmOWU0NGEzNDY2MWNhZDllZjA4NDgwMjBjZGViMGRmN2M4NGRhMzE5YTM5YjVhZWQ0YTY4MGFmMmI1MTg1N2Q
1394953 General Purpose Adhesives 

3M 3M

80119

Description

80119 ; WEATHERSTRIP ADHES 150ML

General Purpose Adhesive; Weather Stripping; Tube; Liquid; Automotive; Black; 5 Oz

Part #

7000136685

BDI #
1394953

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
EAN
0021200815027
Product Group - BDI
C00104
Product Name And Type
General Purpose Adhesive
Typical Use
Weather Stripping
Container Type
Tube
Texture
Liquid
Application
Automotive
Tradename
3M
Manufacturer's Description
3M Weatherstrip Adhesive
Color
Black
Container Size value And um
5 Oz
Substrate Material
Rubbers | Fabrics | Metal
Degree of Flashpoint value And um
-21.1 Deg C
Odor
Mild
VOC Content - Percentage
65 Percentage
Net Weight
150 Ml
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Chemical
Manufacturer URL
https://www.3m.com
Long Description
General Purpose Adhesive; Weather Stripping; Tube; Liquid; Automotive; Black; 5 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh