PERMATEX
								PERMATEX
							
						
					81731
				 
				PERMATEX PERMATEX
Description
						
                            
								81731 ADHESIVE ; SUP WTHRSTRP YLW 147ML BOX TUBE
General Purpose Structural Adhesive; Weather Stripping; Tube; Liquid; Door and Trunk Molding | Automotive Weather-Stripping | Body Side Molding | Decorative Trim; Yellow; 5 Oz
                         	Part #
	                    
	                      	81731
							BDI #
						
	                      	20090102
							
						
Details
                    
                        30.82
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/81731/p/20090102
						
		
		
		
				Your Price
				
						
							$ 30.82 / box
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31201616
					Weight / Kilogram
				0.045
					EAN
				0686226817310
					Product Group - BDI
				C00104
					Product Name And Type
				
					General Purpose Structural Adhesive
			Typical Use
				
					Weather Stripping
			Container Type
				
					Tube
			Texture
				
					Liquid
			Application
				
					Door and Trunk Molding | Automotive Weather-Stripping | Body Side Molding | Decorative Trim
			Manufacturer's Description
				
					Permatex Super Weatherstrip Adhesive
			Color
				
					Yellow
			Container Size value And um
				
					5 Oz
			Substrate Material
				
					Metal | Rubber
			Degree of Flashpoint value And um
				
					-10 Deg F TCC
			Odor
				
					Solvent
			VOC Content - Percentage
				
					50 Percentage | 446 g/l
			Other Features
				
					Waterproof | Withstands Extreme Temperature | Temperature Range -54 to 204 Deg C
			Net Weight
				
					5 Oz
			Category - BDI
				
					Chemicals Adhesives General Purpose
			Harmonized Tariff Code
				
					3506.99.00.00
			Noun
				
					Adhesive
			Keyword String
				
					Liquid
			Manufacturer URL
				
					https://www.permatex.com
			Manufacturer Item Number
				
					81731
			Weight / LBS
				
					0.401
			Long Description
				
					General Purpose Structural Adhesive; Weather Stripping; Tube; Liquid; Door and Trunk Molding | Automotive Weather-Stripping | Body Side Molding | Decorative Trim; Yellow; 5 Oz
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						


	
	
