https://www.bdiexpress.com/medias/IND3-MADHSXX-GP-1384357-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3ODJ8aW1hZ2UvanBlZ3xhR1E1TDJnM1pTODVPRE0yTVRJME5ETTROVFU0TDBsT1JETXRUVUZFU0ZOWVdGOUhVRjh4TXpnME16VTNYek13TUhnek1EQXVhbkJufDg2ZTg3MTdiZGI4ODA4MGQzYjU1MWM4ODMwNjJhMTVlNWJkYzEzMThhN2YwZWZiMjYxZWVjZjRjZWJkMmY4MzA
https://www.bdiexpress.com/medias/IND3-MADHSXX-GP-1384357-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3ODJ8aW1hZ2UvanBlZ3xhR1E1TDJnM1pTODVPRE0yTVRJME5ETTROVFU0TDBsT1JETXRUVUZFU0ZOWVdGOUhVRjh4TXpnME16VTNYek13TUhnek1EQXVhbkJufDg2ZTg3MTdiZGI4ODA4MGQzYjU1MWM4ODMwNjJhMTVlNWJkYzEzMThhN2YwZWZiMjYxZWVjZjRjZWJkMmY4MzA
3M
3M
90-24OZ-IND
3M 3M
Description
90-24OZ-IND SPRAY ADHESIVE ; HI-STRENGTH 12CAN/CS
General Purpose Adhesive; Bonding; Aerosol Can; Aerosol; Interior Construction | General Maintenance and Repair Project; Clear; 24 Oz
Part #
90-24OZ-IND
BDI #
1384357
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/90-24OZ-IND/p/1384357
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201621
Weight / Kilogram
0
EAN
0021200300233
Product Group - BDI
C00104
Product Name And Type
General Purpose Adhesive
Typical Use
Bonding
Container Type
Aerosol Can
Texture
Aerosol
Application
Interior Construction | General Maintenance and Repair Project
Tradename
3M
Manufacturer's Description
3M Hi-Strength 90 Spray Adhesive
Color
Clear
Container Size value And um
24 Oz
Substrate Material
Bond Laminate | Wood | Concrete | Metal | Plastic
Degree of Flashpoint value And um
-42 Deg F
Odor
Sweet Fruity Odor
VOC Content - Percentage
Below 55 Percentage
Net Weight
17.6 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Chemical
Manufacturer URL
https://www.3m.com
Long Description
General Purpose Adhesive; Bonding; Aerosol Can; Aerosol; Interior Construction | General Maintenance and Repair Project; Clear; 24 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


