https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA3021-CN-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTZ8aW1hZ2UvanBlZ3xhRFk0TDJnNU5DOHhNRGN6TWpZNE5UUTFPVFE0Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek1ESXhYME5PWHpGTVh6TXdNSGd6TURBdWFuQm58OTlkYjY4YjZjOGNmYTEzMWY3NDY1ODAzMTk5Njg1NDhjNGFhMTA0YTNlMmM1MzkyOGQxZGEzN2ZhNjU1MDIwOQ
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA3021-CN-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTZ8aW1hZ2UvanBlZ3xhRFk0TDJnNU5DOHhNRGN6TWpZNE5UUTFPVFE0Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek1ESXhYME5PWHpGTVh6TXdNSGd6TURBdWFuQm58OTlkYjY4YjZjOGNmYTEzMWY3NDY1ODAzMTk5Njg1NDhjNGFhMTA0YTNlMmM1MzkyOGQxZGEzN2ZhNjU1MDIwOQ
LOCTITE
LOCTITE
AA 3021 1L
LOCTITE LOCTITE
Description
LOCTITE AA 3021 1L
General Purpose Light Cure Adhesive; Bonding | Disposable Medical Devices; Can; Large Gap Filling
Part #
AA 3021 1L
BDI #
24599819
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3021-1L/p/24599819
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Bonding | Disposable Medical Devices
Container Type
Can
Texture
Liquid
Application
Large Gap Filling
Tradename
3021
Manufacturer's Description
Loctite 3021 Light Cure Adhesive
Color
Clear to Straw
Container Size value And um
1 L
Substrate Material
Glass | Metal | Thermoplastic
Degree of Flashpoint value And um
89.4 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
1.82 Percentage | 19.84 G/L
Other Features
Acrylic Technology | One Component
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Light Cure Adhesive; Bonding | Disposable Medical Devices; Can; Large Gap Filling
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


