https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-28466-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkxNTF8aW1hZ2UvanBlZ3xhR1ZqTDJobFppOHhNRFUxTnpJM05UZzJOVEV4T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWpnME5qWmZRbFJNWHpNd01IZ3pNREF1YW5CbnxjYjVmNTFhZTk2MTdlMmE0MmRhMjRlMDRlMGNiMWZjOWFhZDAxYjdjMTdmMzU1N2ZjY2EzZjRjOGM4ZWIxZGNl
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-28466-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkxNTF8aW1hZ2UvanBlZ3xhR1ZqTDJobFppOHhNRFUxTnpJM05UZzJOVEV4T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWpnME5qWmZRbFJNWHpNd01IZ3pNREF1YW5CbnxjYjVmNTFhZTk2MTdlMmE0MmRhMjRlMDRlMGNiMWZjOWFhZDAxYjdjMTdmMzU1N2ZjY2EzZjRjOGM4ZWIxZGNl
LOCTITE
LOCTITE
AA 3107 1L IDH 233265
LOCTITE LOCTITE
Description
28466 ; POR 3107 LIGHT CURE ACRYLIC
General Purpose Light Cure Adhesive; Plastic; Bottle; Viscous Liquid; PVC Tube to ABS Connector | PC Window to ABS Housing | Wide variety of Medical Devices; Transparent Light Yellow; 1 L
Part #
28466
BDI #
1055942
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3107-1L-IDH-233265/p/1055942
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.132
EAN
0079340284661
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Plastic
Container Type
Bottle
Texture
Viscous Liquid
Application
PVC Tube to ABS Connector | PC Window to ABS Housing | Wide variety of Medical Devices
Tradename
3107
Manufacturer's Description
Loctite 3107 Light Cure Adhesive
Color
Transparent Light Yellow
Container Size value And um
1 L
Substrate Material
Plastic
Degree of Flashpoint value And um
88.9 Deg C TCC
Odor
Mild
VOC Content - Percentage
4.39 Percentage | 48.03 g/l
Other Features
Acrylic Technology | Fluorescing | Ultraviolet/Visible Light Cure | Flexible | Temperature Range -54 to 149 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Liquid
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
28466
Weight / LBS
2.493
Long Description
General Purpose Light Cure Adhesive; Plastic; Bottle; Viscous Liquid; PVC Tube to ABS Connector | PC Window to ABS Housing | Wide variety of Medical Devices; Transparent Light Yellow; 1 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


