https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-00144-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwOTh8aW1hZ2UvanBlZ3xhRFUxTDJnNE1DOHhNRFUxTnpJMU16azNOakE1TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTURBeE5EUmZTMGxVWHpNd01IZ3pNREF1YW5CbnwzMTgzY2JhMmM0NTdlNmMwZjk4MzkxMDkyYTk0MzljNWM0ZTEzOGQ0ZTU4ODZlMDhhMWEzZjQ1MjllOGJhNzA2
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-00144-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwOTh8aW1hZ2UvanBlZ3xhRFUxTDJnNE1DOHhNRFUxTnpJMU16azNOakE1TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTURBeE5EUmZTMGxVWHpNd01IZ3pNREF1YW5CbnwzMTgzY2JhMmM0NTdlNmMwZjk4MzkxMDkyYTk0MzljNWM0ZTEzOGQ0ZTU4ODZlMDhhMWEzZjQ1MjllOGJhNzA2
LOCTITE
LOCTITE
AA 312 KIT-1-50ML 312 1-6OZ IDH 228173
LOCTITE LOCTITE
Description
AA 312 KIT-1-50ML 312 1-6OZ IDH 228173 ; 00144 SPEEDBONDER KIT
General Purpose Structural Adhesive; Multipurpose; Kit; Liquid; Electric Motor | Small Engine | Speaker | Transformer; Colorless Amber; 50 Ml
Part #
228173
BDI #
1055785
Details
210.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-312-KIT-1-50ML-312-1-6OZ-IDH-228173/p/1055785
Your Price
$ 210.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.39
EAN
0079340001442
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Kit
Texture
Liquid
Application
Electric Motor | Small Engine | Speaker | Transformer
Tradename
312 | SPEEDBONDER
Manufacturer's Description
Loctite 312 Speedbonder Structural Adhesive
Color
Colorless Amber
Container Size value And um
50 Ml
Substrate Material
Ceramic | Glass | Metal
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | Fast Setting | Viscosity 1000 CP
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
00144
Weight / LBS
0.851
Long Description
General Purpose Structural Adhesive; Multipurpose; Kit; Liquid; Electric Motor | Small Engine | Speaker | Transformer; Colorless Amber; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


