

LOCTITE
LOCTITE
AA 330 50ML IDH 142572
LOCTITE LOCTITE
Description
LOCTITE AA 330 50ML IDH 142572
General Purpose Structural Adhesive; Bonding | Multipurpose; Tube; Appliance | Decorative Trim | Sporting Good | Tool Handle
Part #
AA 330 50ML IDH 142572
BDI #
15071046
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-330-50ML-IDH-142572/p/15071046
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding | Multipurpose
Container Type
Tube
Texture
Liquid
Application
Appliance | Decorative Trim | Sporting Good | Tool Handle
Tradename
330
Manufacturer's Description
Loctite 330 Depend Structural Adhesive
Color
Amber
Container Size value And um
50 Ml
Substrate Material
PVC | Phenolic | Acrylic Compound
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Sharp Irritating
VOC Content - Percentage
1.59 Percentage | 18.4 G/L
Conformance to Certificate
NSF P1
Other Features
Two Part Acrylic Technology | Food Grade | Viscosity 67500 CP
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
142572
Long Description
General Purpose Structural Adhesive; Bonding | Multipurpose; Tube; Appliance | Decorative Trim | Sporting Good | Tool Handle
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh