https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-19739-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY4MjV8aW1hZ2UvanBlZ3xhR1l5TDJnNE9DOHhNRFUxTnpFNU16VTFNVGt3TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRrM016bGZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fDQ3OTY2ZDBlYzg2MGE4MjA1ZDM0NDIxNmM1NGNjNjUzMjI0ZGE3YjMyZGFhYTU0YTc2NDMzN2U2OTY3ZDlmNmU
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-19739-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY4MjV8aW1hZ2UvanBlZ3xhR1l5TDJnNE9DOHhNRFUxTnpFNU16VTFNVGt3TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRrM016bGZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fDQ3OTY2ZDBlYzg2MGE4MjA1ZDM0NDIxNmM1NGNjNjUzMjI0ZGE3YjMyZGFhYTU0YTc2NDMzN2U2OTY3ZDlmNmU
LOCTITE
LOCTITE
AA 3321 25ML IDH 135299
LOCTITE LOCTITE
Description
AA 3321 25ML IDH 135299 ADHESIVE ; 19739 LIGHT CURE 10EA/CS
General Purpose Light Cure Adhesive; Flexible Multipurpose Suitable for Disposable Medical Devices; Syringe; Liquid; Medical Device; Transparent Slight Hazy; 25 Ml
Part #
135299
BDI #
1055363
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3321-25ML-IDH-135299/p/1055363
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201616
Weight / Kilogram
0.047
EAN
0079340197398
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Flexible Multipurpose Suitable for Disposable Medical Devices
Container Type
Syringe
Texture
Liquid
Application
Medical Device
Tradename
3321
Manufacturer's Description
Loctite 3321 Light Cure Adhesive | Plastic/Metal
Color
Transparent Slight Hazy
Container Size value And um
25 Ml
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
77.8 Deg C PMCC
Odor
Mild
VOC Content - Percentage
3.21 Percentage | 34.6 g/l
Other Features
Acrylic Technology | Thixotropic Viscosity | Light Cure | Temperature Range -54 to 149 Deg C
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Liquid
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
19739
Weight / LBS
0.101
Long Description
General Purpose Light Cure Adhesive; Flexible Multipurpose Suitable for Disposable Medical Devices; Syringe; Liquid; Medical Device; Transparent Slight Hazy; 25 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


