https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA3381-CN-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NTh8aW1hZ2UvanBlZ3xhRGN6TDJnd05DOHhNRGN6TWpjd056QXlNRGd6TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek16Z3hYME5PWHpGTVh6TXdNSGd6TURBdWFuQm58ZGVmN2Q2NTcyMWY4NmNkNGIxNDZjNWI5NjFkNjU2Mjk3YjlhYzZlMDQzNDhkZTJkYjY4NDk5ZDc4N2RhNWE5Mg
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA3381-CN-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NTh8aW1hZ2UvanBlZ3xhRGN6TDJnd05DOHhNRGN6TWpjd056QXlNRGd6TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek16Z3hYME5PWHpGTVh6TXdNSGd6TURBdWFuQm58ZGVmN2Q2NTcyMWY4NmNkNGIxNDZjNWI5NjFkNjU2Mjk3YjlhYzZlMDQzNDhkZTJkYjY4NDk5ZDc4N2RhNWE5Mg
LOCTITE
LOCTITE
AA 3381 1L IDH 208572
LOCTITE LOCTITE
Description
AA 3381 1L IDH 208572 ADHESIVE ; 24690 MP3381 MD LGHT CURE
General Purpose Light Cure Adhesive; Potting and Encapsulating Suitable for Disposable Medical Devices; Can; Disposable Medical Device
Part #
208572
BDI #
17139360
Details
1945.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3381-1L-IDH-208572/p/17139360
Your Price
$ 1,945.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.19
EAN
0079340246904
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Potting and Encapsulating Suitable for Disposable Medical Devices
Container Type
Can
Texture
Liquid
Application
Disposable Medical Device
Tradename
3381
Manufacturer's Description
Loctite 3381 Light Cure Adhesive
Color
Transparent Hazy
Container Size value And um
1 L
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
Above 93.4 Deg C PMCC
Odor
Mild
VOC Content - Percentage
1.74 Percentage | 18.85 G/L
Other Features
Acrylic Technology
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
208572
Long Description
General Purpose Light Cure Adhesive; Potting and Encapsulating Suitable for Disposable Medical Devices; Can; Disposable Medical Device
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


