

LOCTITE
LOCTITE
AA 3412 50ML IDH 303430
LOCTITE LOCTITE
Description
AA 3412 50ML IDH 303430 ADHESIVE ; 32515 ACRYLIC 50ML
General Purpose Structural Adhesive; Bonding; Dual Cartridge; Tool Handle | Appliance | Sporting Good | Decorative Trim
Part #
303430
BDI #
1056280
Details
71.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3412-50ML-IDH-303430/p/1056280
Your Price
$ 71.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.072
EAN
0079340325159
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding
Container Type
Dual Cartridge
Texture
Liquid
Application
Tool Handle | Appliance | Sporting Good | Decorative Trim
Tradename
3412
Manufacturer's Description
Loctite 3412 Structural Adhesive
Color
Light Yellow
Container Size value And um
50 Ml
Substrate Material
Ceramic | Composite | Glass Fibre | Metal | Plastic
Degree of Flashpoint value And um
10.6 Deg C
Odor
Pungent Acrylic
VOC Content - Percentage
1.98 Percentage | 1.92 G/L
Other Features
Two Component | Fast Fixturing | Non-Sag
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
303430
Long Description
General Purpose Structural Adhesive; Bonding; Dual Cartridge; Tool Handle | Appliance | Sporting Good | Decorative Trim
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh