https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA3526-BTL-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4ODV8aW1hZ2UvanBlZ3xhR1l5TDJneE1DOHhNRGMyTXpZeU56UXlPVGt4T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek5USTJYMEpVVEY4eFRGOHpNREI0TXpBd0xtcHdad3w1ZDAyYzVmZmIzZmQ0NWExZTcwMTg5ZDUyZDA1YTE0NDcyNjYwMzNjZTViMDliZmQ0MGNmYTRjMTIxMGNkMWVi
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA3526-BTL-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4ODV8aW1hZ2UvanBlZ3xhR1l5TDJneE1DOHhNRGMyTXpZeU56UXlPVGt4T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek5USTJYMEpVVEY4eFRGOHpNREI0TXpBd0xtcHdad3w1ZDAyYzVmZmIzZmQ0NWExZTcwMTg5ZDUyZDA1YTE0NDcyNjYwMzNjZTViMDliZmQ0MGNmYTRjMTIxMGNkMWVi
LOCTITE
LOCTITE
AA 3526 1L IDH 235067
LOCTITE LOCTITE
Description
AA 3526 1L IDH 235067 LIGHT CURE ACRYLIC ; 30764
General Purpose Light Cure Adhesive; Vibration Resistant Multipurpose Typical Use; Bottle Container Type; Liquid Texture; 1 L Container Size
Part #
235067
BDI #
17139422
Details
2328.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3526-1L-IDH-235067/p/17139422
Your Price
$ 2,328.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.39
EAN
0079340307643
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Product Detail
General Purpose Light Cure Adhesive
Product Specification
Vibration Resistant Multipurpose Typical Use; Bottle Container Type; Liquid Texture; 1 L Container Size
Long Description
General Purpose Light Cure Adhesive; Vibration Resistant Multipurpose Typical Use; Bottle Container Type; Liquid Texture; 1 L Container Size

