LOCTITE
								LOCTITE
							
						
					AA 3922 25ML IDH 312057
				 
				LOCTITE LOCTITE
Description
						
                            
								AA 3922 25ML IDH 312057 ADHESIVE ; 32083 LIGHT CURE ACRYLIC
General Purpose Light Cure Adhesive; Fluorescing Suitable for Disposable Medical Devices; Syringe; Viscous Liquid; Disposable Medical Device; Pale Yellow; 25 Ml
                         	Part #
	                    
	                      	312057
							BDI #
						
	                      	1056297
							
						
Details
                    
                        147.04
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3922-25ML-IDH-312057/p/1056297
						
		
		
		
				Your Price
				
						
							$ 147.04 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31201616
					Weight / Kilogram
				0.05
					EAN
				0079340320833
					Product Group - BDI
				C00104
					Product Name And Type
				
					General Purpose Light Cure Adhesive
			Typical Use
				
					Fluorescing Suitable for Disposable Medical Devices
			Container Type
				
					Syringe
			Texture
				
					Viscous Liquid
			Application
				
					Disposable Medical Device
			Tradename
				
					3922
			Manufacturer's Description
				
					Loctite 3922 Light Cure Adhesive; Plastic/Metal
			Color
				
					Pale Yellow
			Container Size value And um
				
					25 Ml
			Substrate Material
				
					Glass | Metal | Plastic
			Degree of Flashpoint value And um
				
					73.9 Deg C PMCC
			Odor
				
					Mild
			VOC Content - Percentage
				
					1.59 Percentage | 17.4 g/l
			Other Features
				
					Acrylic Technology | Ultraviolet/Visible Light Cure | Fluorescing | Temperature Range -54 to 149 Deg C
			Net Weight
				
					0.85 Oz
			Category - BDI
				
					Chemicals Adhesives General Purpose
			Harmonized Tariff Code
				
					3506.99.00.00
			Noun
				
					Adhesive
			Keyword String
				
					Liquid
			Manufacturer URL
				
					https://www.loctite.com
			Manufacturer Item Number
				
					32083
			Weight / LBS
				
					0.099
			Long Description
				
					General Purpose Light Cure Adhesive; Fluorescing Suitable for Disposable Medical Devices; Syringe; Viscous Liquid; Disposable Medical Device; Pale Yellow; 25 Ml
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						


	
	
