https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-38210-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg4Njd8aW1hZ2UvanBlZ3xhRFZtTDJoaVlpOHhNRFUxTnpNM016ZzBNVFF6T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpneU1UQmZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fGM4NzUxZjZhNzE2YmM4ZGRlODVhNjFlMzRjMjNkNGJiNjZjZDNlYmQ3MWQ2MWQwOTQ0Njc3ODk3NjQyOWYyOTc
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-38210-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg4Njd8aW1hZ2UvanBlZ3xhRFZtTDJoaVlpOHhNRFUxTnpNM016ZzBNVFF6T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpneU1UQmZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fGM4NzUxZjZhNzE2YmM4ZGRlODVhNjFlMzRjMjNkNGJiNjZjZDNlYmQ3MWQ2MWQwOTQ0Njc3ODk3NjQyOWYyOTc
1056526
通用粘合剂
LOCTITE
LOCTITE
AA 3944 25ML IDH 534429
LOCTITE LOCTITE
描述
LOCTITE AA 3944 25ML IDH 534429
General Purpose Light Cure Adhesive; Flexible Multipurpose Suitable for Disposable Medical Devices; Syringe; Viscous Liquid; Disposable Medical Device; Transparent Light Yellow; 25 Ml
制造商部件号
AA 3944 25ML IDH 534429
BDI部件号
1056526
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/AA-3944-25ML-IDH-534429/p/1056526
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0079340382107
重量 / Kilogram
0.048
Product Group - BDI
C00104
产品名称及类别
General Purpose Light Cure Adhesive
典型用途
Flexible Multipurpose Suitable for Disposable Medical Devices
容器类型
Syringe
形态
Viscous Liquid
应用
Disposable Medical Device
品名
3944
制造商描述
Loctite 3944 Light Cure Adhesive
颜色
Transparent Light Yellow
容器规格(数值及单位)
25 Ml
基材
Glass | Metal | Plastic
闪点(数值及单位)
87.2 Deg C PMCC
气味
Mild
VOC含量 - 百分比
0.72 Percentage | 7.92 g/l
其它特点
Acrylic Technology | Fluorescing | Ultraviolet/Visible Light Cure | Temperature Range -54 to 149 Deg C
净重
0.85 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Liquid
制造商货号
38210
重量/磅
0.104
详细描述
General Purpose Light Cure Adhesive; Flexible Multipurpose Suitable for Disposable Medical Devices; Syringe; Viscous Liquid; Disposable Medical Device; Transparent Light Yellow; 25 Ml


