

LOCTITE
LOCTITE
AA H3151 50ML IDH 2025105
LOCTITE LOCTITE
Description
AA H3151 50ML IDH 2025105 ADHESIVE ; ACRYLIC SPEEDBONDER
General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Gap Filling
Part #
2025105
BDI #
20538625
Details
80.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-H3151-50ML-IDH-2025105/p/20538625
Your Price
$ 80.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.073
EAN
0079340006669
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Large Gap | Multipurpose
Container Type
Dual Cartridge
Texture
Paste
Application
Gap Filling
Tradename
H3151 | SPEEDBONDER
Manufacturer's Description
Loctite H3151 Speedbonder Structural Adhesive
Color
Light Yellow
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | High Performance | Sag Resistant | Long Open Time | Consistent Bondline Thickness | Viscosity 70000 CP
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2025105
Long Description
General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Gap Filling
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh