Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AA H4800 16.5OZ/490ML IDH 398449 https://www.bdiexpress.com/medias/INDLOCXXXXXX-22384745-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMDh8aW1hZ2UvanBlZ3xhREptTDJneU1TOHhNRFkyTkRRNE5qQTNOalEwTmk5SlRrUk1UME5ZV0ZoWVdGaGZNakl6T0RRM05EVmZNekF3ZURNd01DNXFjR2N8NmIzZDNkMmM0ZDAzZjAxYWIwOTIzMDk4OTQzMzE4NjZkZDQ5NGViYTRjYjg4NzYxZGMxYjBlMzk0YjdiNDE0Ng
22384745 General Purpose Adhesives 

LOCTITE LOCTITE

AA H4800 16.5OZ/490ML IDH 398449

Description

LOCTITE AA H4800 ADH 16.5OZ/490ML CART ; POR ADHESIVE

General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Assembly | Adjustment of Larger Part

Part #

AA H4800 16.5OZ/490ML IDH 398449

BDI #
22384745

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Large Gap | Multipurpose
Container Type
Dual Cartridge
Texture
Liquid
Application
Assembly | Adjustment of Larger Part
Tradename
H4800 | SPEEDBONDER
Manufacturer's Description
Loctite H4800 Speedbonder Structural Adhesive
Color
Light Yellow
Container Size value And um
16.5 Oz/490 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
14 Deg C SCC
Odor
Sharp
VOC Content - Percentage
2.6 Percentage | 26 G/L
Conformance to Certificate
NSF P1
Other Features
Acrylic Technology | Toughened | Extended Open Time
Net Weight
16.57 Fl Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
398449
Long Description
General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Assembly | Adjustment of Larger Part

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh