LOCTITE
								LOCTITE
							
						
					AA H8000 RESIN DR55GAL IDH 457467
				 
				LOCTITE LOCTITE
Description
						
                            
								AA H8000 RESIN 55GAL IDH 457467 ; 37009 SPEEDBONDER H8000 RESIN
General Purpose Structural Adhesive Resin; Bonding; Drum; Methacrylate Adhesive System | Fast Fixture Time | Non-Sag
                         	Part #
	                    
	                      	457467
							BDI #
						
	                      	17139538
							
						
Details
                    
                        26203.05
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-H8000-RESIN-DR55GAL-IDH-457467/p/17139538
						
		
		
		
				Your Price
				
						
							$ 26,203.05 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				12350000
					Weight / Kilogram
				204.47
					EAN
				0079340370098
					Product Group - BDI
				C00104
					Product Name And Type
				
					General Purpose Structural Adhesive Resin
			Typical Use
				
					Bonding
			Container Type
				
					Drum
			Texture
				
					Multiple Refer to Manufacturer
			Application
				
					Methacrylate Adhesive System | Fast Fixture Time | Non-Sag
			Tradename
				
					H8000 | SPEEDBONDER
			Manufacturer's Description
				
					Loctite H8000 Speedbonder Structural Adhesive
			Color
				
					Yellow
			Container Size value And um
				
					55 Gal
			Substrate Material
				
					Glass | Metal | Plastic
			Degree of Flashpoint value And um
				
					Multiple Refer to Manufacturer
			Odor
				
					Multiple Refer to Manufacturer
			VOC Content - Percentage
				
					Multiple Refer to Manufacturer
			Other Features
				
					Two Part Acrylic Technology | Superior Impact and Peel Strength | Room Temperature Cure | Work Life 30 Min
			Net Weight
				
					55 Gal
			Category - BDI
				
					Chemicals Adhesives General Purpose
			Harmonized Tariff Code
				
					3506.99.00.00
			Noun
				
					Resin
			Keyword String
				
					Structural Adhesive
			Manufacturer URL
				
					https://www.loctite.com
			Manufacturer Internal Number
				
					457467
			Long Description
				
					General Purpose Structural Adhesive Resin; Bonding; Drum; Methacrylate Adhesive System | Fast Fixture Time | Non-Sag
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
