https://www.bdiexpress.com/medias/INDLOCXXXXXX-20338832-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMzl8aW1hZ2UvanBlZ3xhR1JoTDJnME15OHhNRFUyTVRFME1qSXlOamszTkM5SlRrUk1UME5ZV0ZoWVdGaGZNakF6TXpnNE16SmZNekF3ZURNd01DNXFjR2N8ZDhlNTkyNTBiNWY4NjZiMWZhYzdjMTcwNTQwMDU0N2Q2MDQ4ODM3NWUwOTcwOTc1MWFlNmRjZmI3NTMzZTZkNg
https://www.bdiexpress.com/medias/INDLOCXXXXXX-20338832-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMzl8aW1hZ2UvanBlZ3xhR1JoTDJnME15OHhNRFUyTVRFME1qSXlOamszTkM5SlRrUk1UME5ZV0ZoWVdGaGZNakF6TXpnNE16SmZNekF3ZURNd01DNXFjR2N8ZDhlNTkyNTBiNWY4NjZiMWZhYzdjMTcwNTQwMDU0N2Q2MDQ4ODM3NWUwOTcwOTc1MWFlNmRjZmI3NTMzZTZkNg
LOCTITE
LOCTITE
AA H8600 400ML IDH 2060835
LOCTITE LOCTITE
Description
AA H8600 400ML IDH 2060835 ADHESIVE ; SPEEDBONDER
General Purpose Structural Adhesive; Metal; Dual Cartridge; Liquid; Light Gauge Steel Wall | Flooring | Header | Stud | Hold Down | Truss; Blue; 400 Ml
Part #
2060835
BDI #
20338832
Details
205.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-H8600-400ML-IDH-2060835/p/20338832
Your Price
$ 205.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.07
EAN
0079340387624
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Metal
Container Type
Dual Cartridge
Texture
Liquid
Application
Light Gauge Steel Wall | Flooring | Header | Stud | Hold Down | Truss
Tradename
H8600 | SPEEDBONDER
Manufacturer's Description
Loctite H8600 Speedbonder Structural Adhesive
Color
Blue
Container Size value And um
400 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | High Performance | Medium - Thixotropic Viscosity | Work Life 25 Min | Viscosity 86000 CP
Net Weight
13.5 Oz
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Weight / LBS
1.631
Long Description
General Purpose Structural Adhesive; Metal; Dual Cartridge; Liquid; Light Gauge Steel Wall | Flooring | Header | Stud | Hold Down | Truss; Blue; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


