Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DA034 https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-DA034-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2NnxpbWFnZS9qcGVnfGFESmtMMmc1Wmk4eE1EYzJOakkwTWpjd09UVXpOQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZSRUV3TXpSZlVFeGZNekF3ZURNd01DNXFjR2N8YmFjMzRiY2E0YTlmNGU0NTFlMzVkM2NjMzNjODg0OTJkN2UzOTBhZDY1NDI0MmMzNjVlOWFiNGQ4YzM5ZDdiZA
17116649 General Purpose Adhesives 

DEVCON DEVCON

DA034

Description

DA034 ; DEVCON PLAST WELDER ACTIVATOR

General Purpose Structural Adhesive Activator; Plastic | Use with DA033; Pail; Paste; High Strength Load Bearing Bond to Engineered Plastic; Straw; 5 Gal

Part #

DA034

BDI #
17116649

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ITW PERFORMANCE POLYMERS WWW.ITWPERFORMANCEPOLYMERS.COM
Minimum Buy Quantity
N/A
UNSPSC
31201615
Weight / Kilogram
20.43
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Activator
Typical Use
Plastic | Use with DA033
Container Type
Pail
Texture
Paste
Application
High Strength Load Bearing Bond to Engineered Plastic
Tradename
PLASTIC WELDER
Manufacturer's Description
Devcon Plastic Welder
Color
Straw
Container Size value And um
5 Gal
Substrate Material
Ceramic | Concrete | Fiberglass | Metal | Plastic | Wood
Degree of Flashpoint value And um
10 Deg C TCC
Odor
Fragrant
Other Features
Adhesive Acrylic Technology | Structural Adhesive | Room Temperature Cure | Tough | SAMS Listed | Temperature Range -67 to 250 Deg F
Net Weight
640 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Adhesive
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
DA034
Weight / LBS
45
Long Description
General Purpose Structural Adhesive Activator; Plastic | Use with DA033; Pail; Paste; High Strength Load Bearing Bond to Engineered Plastic; Straw; 5 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh