https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-DA307-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2NXxpbWFnZS9qcGVnfGFEVXpMMmd6TUM4eE1EYzJOakl6TnpJek56STNPQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZSRUV6TURkZlJGSk5Yek13TUhnek1EQXVhbkJufDhjMmEzNTBlOGIwMGRhMzg4MGM3OGIxMzhlYTkyNDY1Mzk3Zjg3MjViMTQzM2NkMTQ5Y2JiNmFjOGY3NWZkY2E
                
                https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-DA307-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2NXxpbWFnZS9qcGVnfGFEVXpMMmd6TUM4eE1EYzJOakl6TnpJek56STNPQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZSRUV6TURkZlJGSk5Yek13TUhnek1EQXVhbkJufDhjMmEzNTBlOGIwMGRhMzg4MGM3OGIxMzhlYTkyNDY1Mzk3Zjg3MjViMTQzM2NkMTQ5Y2JiNmFjOGY3NWZkY2E
                
					
						
									DEVCON
								DEVCON
							
						
					DA307
				 
				DEVCON DEVCON
Description
						
                            
								DA307 ; DEVCON PLAST WELDER ACTIVATOR
General Purpose Structural Adhesive Activator; Plastic | Use with DA309; Drum; Paste; High Strength Load Bearing Bond to Engineered Plastic; Straw; 50 Gal
                         	Part #
	                    
	                      	230-DA307
							BDI #
						
	                      	17116656
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/DA307/p/17116656
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31201615
					Weight / Kilogram
				198.398
					Product Group - BDI
				C00104
					Product Name And Type
				
					General Purpose Structural Adhesive Activator
			Typical Use
				
					Plastic | Use with DA309
			Container Type
				
					Drum
			Texture
				
					Paste
			Application
				
					High Strength Load Bearing Bond to Engineered Plastic
			Tradename
				
					PLASTIC WELDER
			Manufacturer's Description
				
					Devcon Plastic Welder
			Color
				
					Straw
			Container Size value And um
				
					50 Gal
			Substrate Material
				
					Ceramic | Concrete | Fiberglass | Metal | Plastic | Wood
			Degree of Flashpoint value And um
				
					10 Deg C TCC
			Odor
				
					Fragrant
			Other Features
				
					Adhesive Acrylic Technology | Structural Adhesive | Room Temperature Cure | Tough | SAMS Listed | Temperature Range -67 to 250 Deg F
			Net Weight
				
					6400 Oz
			Category - BDI
				
					Chemicals Adhesives General Purpose
			Harmonized Tariff Code
				
					3506.99.00.00
			Noun
				
					Activator
			Keyword String
				
					Adhesive
			Manufacturer URL
				
					https://itwperformancepolymers.com
			Manufacturer Item Number
				
					DA307
			Weight / LBS
				
					437
			Long Description
				
					General Purpose Structural Adhesive Activator; Plastic | Use with DA309; Drum; Paste; High Strength Load Bearing Bond to Engineered Plastic; Straw; 50 Gal
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
	
	
