https://www.bdiexpress.com/medias/IND3-MADHXXX-GP-21432594-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NDV8aW1hZ2UvanBlZ3xhRFkzTDJnNFl5ODVPRE0yTVRJME1EUTFNelF5TDBsT1JETXRUVUZFU0ZoWVdGOUhVRjh5TVRRek1qVTVORjh6TURCNE16QXdMbXB3Wnd8NWY2NTk0OTU4MDU4YzBmMzYyZjA2YTc1ZTBhZmFiZDkwMGJmNGQxZWU4OWI3M2EzZGM0MjFmOGUzNDYzZDUwZA
3M
3M
DP490
3M 3M
Description
DP490 EPOXY ADHESIVE SCOTCH-WELD ; 50ML BLACK
General Purpose Adhesive; Gap Filling; Cartridge; Paste; Metal Working; Black; 400 Ml
Part #
DP490
BDI #
21432594
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/DP490/p/21432594
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.45
Product Group - BDI
C00104
Product Name And Type
General Purpose Adhesive
Typical Use
Gap Filling
Container Type
Cartridge
Texture
Paste
Application
Metal Working
Tradename
3M SCOTCH-WELD
Manufacturer's Description
3M Scotch-Weld Epoxy Adhesive
Color
Black
Container Size value And um
400 Ml
Substrate Material
Glass | Metal
Degree of Flashpoint value And um
Below 90 Deg C
Odor
Mild Epoxy
VOC Content - Percentage
1 Percentage
Other Features
Adhesive Type Epoxy
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Chemical
Manufacturer URL
https://www.3m.com
Long Description
General Purpose Adhesive; Gap Filling; Cartridge; Paste; Metal Working; Black; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh