LOCTITE
								LOCTITE
							
						
					E-20HP 400ML IDH 237109
				 
				LOCTITE LOCTITE
Description
						
                            
								E-20HP 400ML IDH 237109 ADHESIVE ; 29316 HYSOL EPOXY 400ML
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Liquid; Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance | Fiber Optic Component; Off White; 400 Ml
                         	Part #
	                    
	                      	237109
							BDI #
						
	                      	1056202
							
						
Details
                    
                        346.72
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/E-20HP-400ML-IDH-237109/p/1056202
						
		
		
		
				Your Price
				
						
							$ 346.72 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31201622
					Weight / Kilogram
				0.569
					EAN
				0079340293168
					Product Group - BDI
				C00104
					Product Name And Type
				
					General Purpose Structural Adhesive
			Typical Use
				
					Multipurpose
			Container Type
				
					Dual Cartridge
			Texture
				
					Liquid
			Application
				
					Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance | Fiber Optic Component
			Tradename
				
					E-20HP | HYSOL
			Manufacturer's Description
				
					Loctite E-20HP Hysol Epoxy Structural Adhesive; Fast Setting
			Color
				
					Off White
			Container Size value And um
				
					400 Ml
			Substrate Material
				
					Metal | Plastic
			Degree of Flashpoint value And um
				
					Multiple Refer to Manufacturer
			Odor
				
					Multiple Refer to Manufacturer
			VOC Content - Percentage
				
					Multiple Refer to Manufacturer
			Conformance to Certificate
				
					CFIA
			Other Features
				
					Two Part Epoxy Technology | High Strength | Fast Setting | High Peel Strength | High Shear Strength | Toughened | Work Life 20 Min
			Net Weight
				
					13.5 Oz
			Category - BDI
				
					Chemicals Adhesives General Purpose
			Harmonized Tariff Code
				
					3506.99.00.00
			Noun
				
					Adhesive
			Keyword String
				
					Multi Purpose
			Manufacturer URL
				
					https://www.loctite.com
			Manufacturer Item Number
				
					29316
			Weight / LBS
				
					1.257
			Long Description
				
					General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Liquid; Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance | Fiber Optic Component; Off White; 400 Ml
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						


	
	
