https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA3981-SYRG-30ML-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg3NHxpbWFnZS9qcGVnfGFEVmtMMmhpT0M4eE1EY3pNamN6TkRVME5UazFNQzlKVGtSTVQwTkJSRWhZV0ZoZlIxQmZSVUV6T1RneFgxTlpVa2RmTXpCTlRGOHpNREI0TXpBd0xtcHdad3xmZDE1ZTcyZGEyMDAxMzRiODQxZTE2NGQwODJlYTMwNGZkMzEzYjhkMjhhODQwNjU5NWFmMzY2Y2U4Y2NmNDdj
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA3981-SYRG-30ML-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg3NHxpbWFnZS9qcGVnfGFEVmtMMmhpT0M4eE1EY3pNamN6TkRVME5UazFNQzlKVGtSTVQwTkJSRWhZV0ZoZlIxQmZSVUV6T1RneFgxTlpVa2RmTXpCTlRGOHpNREI0TXpBd0xtcHdad3xmZDE1ZTcyZGEyMDAxMzRiODQxZTE2NGQwODJlYTMwNGZkMzEzYjhkMjhhODQwNjU5NWFmMzY2Y2U4Y2NmNDdj
LOCTITE
LOCTITE
EA 3981 30ML
LOCTITE LOCTITE
Description
LOCTITE EA 3981 30ML
General Purpose Structural Adhesive; Medical Device; Syringe; Disposable Medical Device
Part #
EA 3981 30ML
BDI #
24601191
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-3981-30ML/p/24601191
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Medical Device
Container Type
Syringe
Texture
Paste
Application
Disposable Medical Device
Tradename
3981 | Hysol
Manufacturer's Description
Loctite 3981 Hysol Epoxy Structural Adhesive
Color
Tan
Container Size value And um
30 Ml
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Slight
VOC Content - Percentage
5.72 Percentage
Other Features
Epoxy Technology | High Performance | Heat Cure
Net Weight
1.01 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Medical Device; Syringe; Disposable Medical Device
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


