LOCTITE
LOCTITE
EA 9131 GP CAN OF 10-4GM
LOCTITE LOCTITE
Description
LOCTITE EA 9131 GP CAN OF 10-4GM
General Purpose Structural Adhesive; Bonding; Can; Surface Treatment
Part #
EA 9131 GP CAN OF 10-4GM
BDI #
24601071
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-9131-GP-CAN-OF-10-4GM/p/24601071
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding
Container Type
Can
Texture
Paste
Application
Surface Treatment
Tradename
9131
Manufacturer's Description
Loctite 9131 Structural Adhesive
Color
Translucent
Container Size value And um
10 to 4 Gm
Substrate Material
Ceramic | Concrete | Glass | Metal | Wood
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Room Temperature Cure
Net Weight
10 to 4 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Bonding; Can; Surface Treatment
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

