https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-83129-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM2MzF8aW1hZ2UvanBlZ3xhRE13TDJnMU55OHhNRFUxTnpNME1qSTFNekE0Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmT0RNeE1qbGZSRU5TVkY4ek1EQjRNekF3TG1wd1p3fDAzZjNjMzNmZWE0OWMxMTYxYzNkZGRjZjhiYTUxYzI4MGM4NjcxY2EyZjhkNjc4NDM1YzRiMzViZDYwMjI0MmY
                
                https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-83129-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM2MzF8aW1hZ2UvanBlZ3xhRE13TDJnMU55OHhNRFUxTnpNME1qSTFNekE0Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmT0RNeE1qbGZSRU5TVkY4ek1EQjRNekF3TG1wd1p3fDAzZjNjMzNmZWE0OWMxMTYxYzNkZGRjZjhiYTUxYzI4MGM4NjcxY2EyZjhkNjc4NDM1YzRiMzViZDYwMjI0MmY
                
					
						
									LOCTITE
								LOCTITE
							
						
					EA 9460 50ML IDH 398467
				 
				LOCTITE LOCTITE
Description
						
                            
								EA 9460 50ML IDH 398467 ADHESIVE ; HYSOL EPOXY 50ML
General Purpose Structural Adhesive; High Strength Multipurpose; Dual Cartridge; Paste; Thermoset Laminating; Gray; 50 Ml
                         	Part #
	                    
	                      	398467
							BDI #
						
	                      	1056347
							
						
Details
                    
                        62.49
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-9460-50ML-IDH-398467/p/1056347
						
		
		
		
				Your Price
				
						
							$ 62.49 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31201622
					Weight / Kilogram
				0.18
					EAN
				0079340831292
					Product Group - BDI
				C00104
					Product Name And Type
				
					General Purpose Structural Adhesive
			Typical Use
				
					High Strength Multipurpose
			Container Type
				
					Dual Cartridge
			Texture
				
					Paste
			Application
				
					Thermoset Laminating
			Tradename
				
					9460 | HYSOL
			Manufacturer's Description
				
					Loctite 9460 Hysol Epoxy Structural Adhesive; Non-Sag
			Color
				
					Gray
			Container Size value And um
				
					50 Ml
			Substrate Material
				
					Metal | Plastic | Thermoset Laminate
			Degree of Flashpoint value And um
				
					Multiple Refer to Manufacturer
			Odor
				
					Multiple Refer to Manufacturer
			VOC Content - Percentage
				
					Multiple Refer to Manufacturer
			Other Features
				
					Two Part Epoxy Technology | High Peel Strength | High Shear Strength | Quick Heat Response | Work Life 40 Min
			Net Weight
				
					1.69 Oz
			Category - BDI
				
					Chemicals Adhesives General Purpose
			Harmonized Tariff Code
				
					3506.99.00.00
			Noun
				
					Adhesive
			Keyword String
				
					Multi Purpose
			Manufacturer URL
				
					https://www.loctite.com
			Manufacturer Item Number
				
					83129
			Weight / LBS
				
					0.401
			Long Description
				
					General Purpose Structural Adhesive; High Strength Multipurpose; Dual Cartridge; Paste; Thermoset Laminating; Gray; 50 Ml
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

	
	
