https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EAE-04SS-PL-46LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NjB8aW1hZ2UvanBlZ3xhRE5qTDJnMk5DOHhNRGN6TWpjeE1UTTNPRGszTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVGRkxUQTBVMU5mVUV4Zk5EWk1RbDh6TURCNE16QXdMbXB3Wnd8Yzg4MzllOGFjZTA4YThhMzBiYmEzYjZlZDM3NmUxNGI0NDlmNGEzMmFkYTkwNjVjMmQ1M2RmZWFjOGM0ZTZlOA
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EAE-04SS-PL-46LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NjB8aW1hZ2UvanBlZ3xhRE5qTDJnMk5DOHhNRGN6TWpjeE1UTTNPRGszTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVGRkxUQTBVMU5mVUV4Zk5EWk1RbDh6TURCNE16QXdMbXB3Wnd8Yzg4MzllOGFjZTA4YThhMzBiYmEzYjZlZDM3NmUxNGI0NDlmNGEzMmFkYTkwNjVjMmQ1M2RmZWFjOGM0ZTZlOA
LOCTITE
LOCTITE
EA E-04SS 46LB PART B IDH 901428
LOCTITE LOCTITE
Description
EA E-04SS 46LB PART B IDH 901428 ; 41752 MPE04SS EPXY 46LB PAIL PRT B
General Purpose Structural Adhesive; Fast Fixture; Pail; Appliance Industry
Part #
901428
BDI #
17139866
Details
7366.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-04SS-46LB-PART-B-IDH-901428/p/17139866
Your Price
$ 7,366.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
24.04
EAN
0079340417526
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Fixture
Container Type
Pail
Texture
Liquid
Application
Appliance Industry
Tradename
E-04SS | HYSOL
Manufacturer's Description
Loctite E-04SS Hysol Epoxy Structural Adhesive
Color
Stainless Steel
Container Size value And um
46 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
Other Features
Two Part Epoxy Technology | Stainless Steel Color Matched
Net Weight
46 Lb
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
901428
Long Description
General Purpose Structural Adhesive; Fast Fixture; Pail; Appliance Industry
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


