https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EAE-120HP-PL-5GAL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyOTN8aW1hZ2UvanBlZ3xhREU0TDJnNE1DOHhNRGN6TWpjd09EVTVNelk1TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVGRkxURXlNRWhRWDFCTVh6VkhRVXhmTXpBd2VETXdNQzVxY0djfDU1NzQ0OGViY2VhNDJjNGYyYzA0MzlhOTg3ZDAwZTkxZGE2OWRjNDk0NDVmMmY2OGNmOTk2N2JlMmNiYWFiMmQ
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EAE-120HP-PL-5GAL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyOTN8aW1hZ2UvanBlZ3xhREU0TDJnNE1DOHhNRGN6TWpjd09EVTVNelk1TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVGRkxURXlNRWhRWDFCTVh6VkhRVXhmTXpBd2VETXdNQzVxY0djfDU1NzQ0OGViY2VhNDJjNGYyYzA0MzlhOTg3ZDAwZTkxZGE2OWRjNDk0NDVmMmY2OGNmOTk2N2JlMmNiYWFiMmQ
LOCTITE
LOCTITE
EA E-120HP EPOXY-HDNR B 5GAL IDH 234014
LOCTITE LOCTITE
Description
EA E-120HP EPOXY-HDNR B 5GAL IDH 234014 ; 29357 E120HP EPOXY HARDENER
General Purpose Structural Adhesive Hardener; Industrial Grade; Pail; Bonding Nose Cone in Aerospace
Part #
234014
BDI #
17139408
Details
10945.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-120HP-EPOXY-HDNR-B-5GAL-IDH-234014/p/17139408
Your Price
$ 10,945.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
21.34
EAN
0079340293571
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Hardener
Typical Use
Industrial Grade
Container Type
Pail
Texture
Liquid
Application
Bonding Nose Cone in Aerospace
Tradename
E-120HP | HYSOL
Manufacturer's Description
Loctite E-120HP Hysol Epoxy Structural Adhesive
Color
Amber Beige
Container Size value And um
5 Gal
Substrate Material
Ceramic | Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Temperature | Non Sag
Net Weight
5 Gal
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Hardener
Keyword String
Structural Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
234014
Long Description
General Purpose Structural Adhesive Hardener; Industrial Grade; Pail; Bonding Nose Cone in Aerospace
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

